Proteus Switchgear
Filter Options
Categories
maintenance & repairs (142)
fluid transmission & flow technology (4)
1Brand
proteus switchgear
(146)
146 Product(s) with 146 variant(s):
PROTEUS EM/STOP MUSHROOM HEADED TWIST RELEASE EMERGENCY (H)72 MM X (W)
- proteus switchgear:EM/STOP
- rubix:234A8313
- Delivery usually within ( 3 ) days
- Type:emergency stop push button switch
- Min. tension:690 V
- Max. tension:690 V
PROTEUS XL32CRK 32A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- proteus switchgear:XL32CRK
- rubix:234A8378
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:32 A
£ 45.38 excl. VAT
/ Each
PROTEUS XL16CRK 16A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
- proteus switchgear:XL16CRK
- rubix:234A8374
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:16 A
£ 45.38 excl. VAT
/ Each
PROTEUS BX8S125 8 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)495 MM X (
- proteus switchgear:BX8S125
- rubix:234A8413
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:125 A
PROTEUS 1016/3 16 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
- proteus switchgear:1016/3
- rubix:234A8425
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:16 A
PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB
- proteus switchgear:31063/3
- rubix:210A7961
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:63 A
PROTEUS B1 1 MODULE BLANKING PLATE
- proteus switchgear:B1
- rubix:222A9660
- Delivery usually within ( 3 ) days
- Type:bx accessory
£ 1.13 excl. VAT
/ Each
PROTEUS XL32CR 32 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM X
- proteus switchgear:XL32CR
- rubix:234A8366
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:32 A
£ 44.78 excl. VAT
/ Each
PROTEUS MEMK IP65 EMERGENCY STOP - KEY TO RELEASE (H)72 MM X (W)80 MM
- proteus switchgear:MEMK
- rubix:234A8314
- Delivery usually within ( 3 ) days
- Type:emergency stop push button switch
- Min. tension:690 V
- Max. tension:690 V
PROTEUS 1006/2 6A SINGLE POLE 10KA B MCB
- proteus switchgear:1006/2
- rubix:213A2997
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:6 A
PROTEUS 31016/3 16 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- proteus switchgear:31016/3
- rubix:234A8454
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:16 A
PROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
- proteus switchgear:XL16BR
- rubix:234A8361
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:16 A
PROTEUS AYXLM2 2 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)23
- proteus switchgear:AYXLM2
- rubix:234A8346
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:100 A
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
- proteus switchgear:AYXLM12U
- rubix:234A8344
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:100 A
PROTEUS AYXLM10U 10 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
- proteus switchgear:AYXLM10U
- rubix:234A8343
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:100 A
PROTEUS AYXLMKB8KB8UA METALCLAD 8&8 DUAL 80A 30MA TYPE A RCD (H)256 MM
- proteus switchgear:AYXLMKB8KB8UA
- rubix:234A8342
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:100 A
PROTEUS ACP33CMUA CONTRACTOR PACK 3&3 DUAL TYPE A RCD META (H)256 MM X
- proteus switchgear:ACP33CMUA
- rubix:234A8339
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:100 A
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
- proteus switchgear:EF20TN
- rubix:234A8467
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:20 A
PROTEUS MCE200T 200A TP MCCB IN MCENC2 ENCLOSURE (H)700 MM X (W)300 MM
- proteus switchgear:MCE200T
- rubix:234A8460
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:200 A
PROTEUS 31006/3 6 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
- proteus switchgear:31006/3
- rubix:234A8450
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:6 A
PROTEUS 31032/2 32 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- proteus switchgear:31032/2
- rubix:234A8446
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:32 A
PROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- proteus switchgear:31016/2
- rubix:234A8444
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:16 A
PROTEUS 31006/2 6 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
- proteus switchgear:31006/2
- rubix:234A8442
- Delivery usually within ( 3 ) days
- Voltage:230/400 V
- Amperage:6 A
PROTEUS 1006/4 6 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5 M
- proteus switchgear:1006/4
- rubix:234A8441
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:6 A
24 items of 146
























