PROTEUS CT204 20A 4 POLE 230V 2 MODULE CONTACTOR - N/O
Contactors
See technical informationSee documentsReferences
Proteus Switchgear:CT204
Rubix:234A8322

Documents
Product details : PROTEUS CT204 20A 4 POLE 230V 2 MODULE CONTACTOR - N/O
20A 4 Pole 230V 2 Module Contactor - N/O
Technical specifications
Attributes
| Type | normally open contactor |
|---|---|
| Voltage | 230/400 V |
| Amperage | 20 A |
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
