Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MURRELEK 4000-68512-0000001 FRAME SINGLE TRANSPARENT
MURRELEK 4000-68512-0000001 FRAME SINGLE TRANSPARENT
Frame Single Transparent
References
murr elektronik:
4000-68512-0000001
rubix:
220A0956
Technical specifications
Type
Frame Single Transparent
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MURRELEK 4000-68512-0000001 FRAME SINGLE TRANSPARENT
Technical specifications
Attributes
Type
Frame Single Transparent
Width
66
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.56
excl. VAT
/
Each
£
40.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC CSB 25W 25MM SLIP BEND WHITE (DIA)25 MM
WAGO LTD 221-412 2 WAY COMPACT LEVER CONNECTOR (BOX 100) PACK OF 100
CENTAUR PVC MULTI 3/4 3MM 20 MTS BLUE 20 MTS BROWN 60 MTS (L)100 M X (
CENTAUR PVC AFT 4 FLAT TEE
WAGO BLOCK PLUGABLE 222-413
SMC IZF10R-P IZF10 IONIZER FAN TYPE
CENTAUR PVC CH 050W 12MM CHANNELLING (L)2 M X (W)13 MM 2M
MCG ME2L 2 WAY METAL EMPTY ENC 225X80X62 C/W DIN (H)225 MM X (W)82 MM
SMC IZT42-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
SMC IZT41-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MKELECTRIC FRAME 2 GANG 4 MOD K3704
CENTAUR PVC CFTM 42W 100MMX50MM CLIP ON FLAT TEE WHITE
MCG EOU1415 4 GANG 110V 16A SITE EXT SKT C/W CABLE
ILME CNEF24T 25 WAY SOCKET H-BE24BS FEMALE INSERT
LEGRAND 36494 CABSTOP GLAND PLATE 300X200