PORTWEST S489YERXL LINED CONTRAST BIB & BRACE YELLOW SIZE XL


Contrast Bib & Race - Lined - S489

References
portwest:S489YER-XL
rubix:80152733
ean:5036108180165
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Sizexl
Class EN204712
See all Specifications

Product details : PORTWEST S489YERXL LINED CONTRAST BIB & BRACE YELLOW SIZE XL


A garment designed to be completely practical and safe, the Contrast Bib & Brace protects the lower body and chest against wet conditions whilst ensuring safety.
Waterproof with taped seams preventing water penetration. Reflective tape for increased visibility. Lined for added warmth and comfort.
6 pockets for ample storage. Phone pocket. Back patch pocket. Double rule pocket.
Multiple utility pockets providing ample storage. Elasticated back panel. Adjustable side opening for added flexibility.
Contrast panels for protection against dirt. Zipped ankles for easy fitting over work boots.
Adjustable straps for a secure fit. Ergonomic quick release buckle.
50+ UPF rated fabric to block 98% of UV rays. Extremely water resistant fabric finish, water beads away from fabric surface.
Standards : EN 342, EN204741-2, EN343-3-1
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colouryellow
Sizexl
Class EN204712
Main materialpolyester
Secondary colournavy
Material100 % polyester
Show UNSPSC/ECL@SS
£ 40.98 excl. VAT
/ Each
£ 49.18 incl. VAT
  • Usually arrives within 14 working days