References
Festo:SASA-L1-13
Rubix:391A5928
Manufacturer :552833
EAN:4052568052829

Documents
Product details : FESTO 552833 ADAPTER
Adapter SASA-L1-13 Suitable for fibre optic cable diameter of 1.3 mm. Ambient temperature=-20 - 60 °C, Suitable for fibre optic cable diameter=1,3 mm, Materials information, housing=ABS, Protection class=IP64, Corrosion resistance classification CRC=4
Adapter SASA-L1-13 552833
Technical specifications
Attributes
| Logistic Weight | 0,86 g |
|---|---|
| Type | adapter sasa-l1-13 |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Delivery usually within ( 16 ) days