References
SMC:PSE304-LC
Rubix:127A5569

Product details : SMC PSE304-LC PRESSURE SENSOR CONTROLLER
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor controller
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 4 (PNP 2 Output + 4~20mA Output)
Unit: Unit Change Function
Option 1: L (Power Source, Output Connection Cable)
Option 2: None
Option 3: C (Connector for Sensor)
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 4 (PNP 2 Output + 4~20mA Output)
Unit: Unit Change Function
Option 1: L (Power Source, Output Connection Cable)
Option 2: None
Option 3: C (Connector for Sensor)
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | pse |
Show UNSPSC/ECL@SS
£ 95.86 excl. VAT
/ Each
£ 115.03 incl. VAT
- Delivery usually within ( 4 ) days