References
Festo:SAMH-S-N8-L-SC
Rubix:391A5920
Manufacturer :575818
EAN:4052568059507

Documents
Product details : FESTO 575818 COVERING
Cover SAMH-S-N8-L-SC Design=for T-slot, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Ambient temperature=-40 - 85 °C, Mounting type=(* Detenting, * Insertable in slot from above), Product weight=0,39 g
Cover SAMH-S-N8-L-SC 575818
Technical specifications
Attributes
| Logistic Weight | 1,08 g |
|---|---|
| Type | cover samh-s-n8-l-sc |
Show UNSPSC/ECL@SS
£ 7.66 excl. VAT
/ Each
£ 9.19 incl. VAT
- Delivery usually within ( 2 ) days