References
Festo:PZVT-AUT
Rubix:123A6616
Manufacturer :158496
EAN:4052568125226
Product details : FESTO 158496 RESET MODULE PZVT-AUT
Reset module PZVT-AUT Constructional design=mechanical outlet meter with pneumatic drive, cut-off pressure=<= 0,1 bar, operating pressure=2 - 6 bar, cut-in pressure=>= 1,6 bar, normal nominal flow rate=50 l/min
Technical specifications
Attributes
| Type | pneumatic timer pzvt |
|---|
Show UNSPSC/ECL@SS
£ 248.53 excl. VAT
/ Each
£ 298.24 incl. VAT
- Delivery usually within ( 6 ) days