References
Festo:VUVS-LT25-T32C-MD-G14-F8-1C1
Rubix:392A0023
Manufacturer :8035197
EAN:4052568294229

Documents
Product details : FESTO 8035197 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 8035197 solenoid valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 104.43 excl. VAT
/ Each
£ 125.32 incl. VAT
- Delivery usually within ( 2 ) days