References
Superseded Ref:-T-UCT214
FAG:UCT214-J7
Rubix:238A3161
Manufacturer :0822803710000
EAN:4054366901002


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 111 mm |
| Type | take-up housing unit |
Product details : FAG UCT214-J7 TAKE-UP HOUSING UNIT
Housing units UCT, cast iron housing, radial insert ball bearing with grub screws in inner ring, RSR seals, for linear motion
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 111 mm |
| Type | take-up housing unit |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 126.24 excl. VAT
/ Each
£ 151.49 incl. VAT
- Usually arrives within 14 working days