WALTER VBMT160412-FM6 WSM10S TURNING INSERTS (POSITIVE) 7054169
Copying inserts
See technical informationReferences
Walter:VBMT160412-FM6 WSM10S
Rubix:290A6836
Manufacturer :7054169

Product details : WALTER VBMT160412-FM6 WSM10S TURNING INSERTS (POSITIVE) 7054169
Walter turning insert VBMT160412-FM6 WSM10S with coating TiAlN+Al2O3+(Al). Positive 35° rhomboid shape for reliable machining.
Technical specifications
Attributes
| Nuance/shade | wsm10s |
|---|---|
| Insert Type | vbmt160412-fm6 (positive rhomboid 35°) |
| Thickness | 4.762 mm |
| Insert Size | 16.606 mm |
| Coating | tialn+al2o3+(al) |
Show UNSPSC/ECL@SS
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
- Usually arrives within 14 working days