References
Sandvik Coromant:TR-VB1304S01020F 7125
Rubix:318A0394
Manufacturer :7586874
EAN:7323223812698

Product details : SANDVIK TR-VB1304S01020F7125 BORON NITRIDE TOOL 7586874
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7125 |
|---|---|
| Insert Type | v insert (35° diamond) – coroturn tr vb13 |
| Thickness | 4.53 mm |
| Insert Size | 8 mm |
| Coating | pvd alticrn |
Show UNSPSC/ECL@SS
£ 310.35 excl. VAT
/ 5 pieces
£ 372.42 incl. VAT
- Usually arrives within 14 working days
