References
Sandvik Coromant:TNMM 27 06 24-HR 4415
Rubix:318A7380
Manufacturer :8021235
EAN:7323225796064

Product details : SANDVIK TNMM270624-HR4415 HEAVY TURNING/SPECIAL PURPOSES 8021235
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | triangular insert (tnmm) for turning – t-max p, chipbreaker hr |
| Thickness | 6.35 mm |
| Insert Size | 15.875 mm |
| Coating | ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 374.40 excl. VAT
/ 10 pieces
£ 449.28 incl. VAT
- Usually arrives within 14 working days
