CUTLINE CORNER ROUNDING END MILL - SOLID CARBIDE - HDMX R0.75 863081
Corner rounding end mill - solid carbide - hdmx
See technical informationSee documentsReferences
GISS Cutline:863081
Rubix:863081
EAN:3660338177002


Technical specifications
| Type of tail | cylindrical |
|---|---|
| Tail diameter | 3 mm |
| Number of teeth | 2 |
Documents
Product details : CUTLINE CORNER ROUNDING END MILL - SOLID CARBIDE - HDMX R0.75 863081
Technical specifications
Attributes
| Type of tail | cylindrical |
|---|---|
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Total length | 50 mm |
| Cutting material | carbide |
| Coating | hdmx |
Show UNSPSC/ECL@SS
£ 57.34 excl. VAT
/ Each
£ 68.81 incl. VAT
- Usually arrives within 14 working days