References
Sandvik Coromant:N123K2-0600-0008-TM4325
Rubix:287A0082
Manufacturer :6532134
EAN:26532134




Technical specifications
| Insert Type | n123k2-0600-0008-tm4325 |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4325 |
Product details : SANDVIK N123K2-0600-0008-TM 4325 6532134
CoroCut® 1-2, insert for turning
Technical specifications
Attributes
| Insert Type | n123k2-0600-0008-tm4325 |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4325 |
| Radius | 0.8 mm |
| Cutting depth | 23 mm |
Show UNSPSC/ECL@SS
£ 479.60 excl. VAT
/ 10 pieces
£ 575.52 incl. VAT
- Usually arrives within 14 working days