References
Sandvik Coromant:C2I-J2N-0635-RM 1225
Rubix:318A5143
Manufacturer :8290329
EAN:7323226943177

Product details : SANDVIK C2I-J2N-0635-RM1225 COROCUT 8290329
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Channel length | 6.35 mm |
|---|---|
| Nuance/shade | 1225 |
| Radius | 3.2 mm |
| Cutting depth | 3 mm |
Show UNSPSC/ECL@SS
£ 213.50 excl. VAT
/ 5 pieces
£ 256.20 incl. VAT
- Usually arrives within 14 working days
