References
Sandvik Coromant:R200-051Q22-12H
Rubix:1049838
Manufacturer :5742595



Product details : R200051Q2212H-SVIK COROMILL 200 EX
CoroMill® 200 Face Milling Cutter
Technical specifications
Attributes
| Diameter | 51 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 715.33 excl. VAT
/ Each
£ 858.40 incl. VAT
- Usually arrives within 14 working days
