References
Sandvik Coromant:R300-032A25-12M
Rubix:1044802
Manufacturer :5744211



Product details : R300032A2512M-SVIK COROMILL 300 CU
CoroMill® 300 face milling cutter
Technical specifications
Attributes
| Z | 2 mm |
|---|---|
| Tail diameter | 25 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 190 mm |
| Tail | cylindrical shank without clamping features - metric: 25.0 |
Show UNSPSC/ECL@SS
£ 408.24 excl. VAT
/ Each
£ 489.89 incl. VAT
- Usually arrives within 14 working days
