SANDVIK R390-040A32-11M 390 SQUARE SHOULDER MILLING CUTTER 5745561
CoroMill® 390 90º Shoulder Cutter
See technical informationReferences
Sandvik Coromant:R390-040A32-11M
Rubix:203009
Manufacturer :5745561



Product details : SANDVIK R390-040A32-11M 390 SQUARE SHOULDER MILLING CUTTER 5745561
Milling cutter for 90-degree shoulders CoroMill® 390
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 170 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 391.40 excl. VAT
/ Each
£ 469.68 incl. VAT
- Usually arrives within 14 working days
