SANDVIK AQD-F-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657551
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
See technical informationReferences
Sandvik Coromant:AQD-F-102Y25-M
Rubix:317A6943
Manufacturer :6657551



Product details : SANDVIK AQD-F-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657551
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
Technical specifications
Attributes
| Diameter | 101.6 mm |
|---|---|
| Thickness | 2.39 mm |
| Body material | steel |
| Number of teeth | 8 |
| Reaming diameter | 25.4 mm |
| Cutting width | 2.39 mm |
Show UNSPSC/ECL@SS
£ 1,100.13 excl. VAT
/ Each
£ 1,320.16 incl. VAT
- Usually arrives within 14 working days
