SANDVIK HNEF090508R-KW3330 SANDVIK AUTO MILLING 6428169
CoroMill® S-60 Milling Insert
See technical informationReferences
Sandvik Coromant:HNEF 09 05 08R-KW 3330
Rubix:318A6152
Manufacturer :6428169




Technical specifications
| Insert Type | indexable milling insert (hnef-kw), coromill® s-60 |
|---|---|
| Nuance/shade | kw |
| Material | carbide |
Product details : SANDVIK HNEF090508R-KW3330 SANDVIK AUTO MILLING 6428169
CoroMill® S-60 Milling Insert
Technical specifications
Attributes
| Insert Type | indexable milling insert (hnef-kw), coromill® s-60 |
|---|---|
| Nuance/shade | kw |
| Material | carbide |
| Insert Size | 16.26 mm |
| Coating | cvd (ticn + al2o3 + tin) |
Show UNSPSC/ECL@SS
£ 354.80 excl. VAT
/ 10 pieces
£ 425.76 incl. VAT
- Usually arrives within 14 working days