SANDVIK T300-XM100DE-5-40C150 COROTAP OPTIMIZED VERSATILITY 6539174
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DE-5-40C150
Rubix:319A8720
Manufacturer :6539174




Technical specifications
| Threading | unc #5-40 |
|---|---|
| Threading diameter | 3.175 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100DE-5-40C150 COROTAP OPTIMIZED VERSATILITY 6539174
CoroTap™ 300 Helical Fluted Tapping Tool
Technical specifications
Attributes
| Threading | unc #5-40 |
|---|---|
| Threading diameter | 3.175 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.65 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 5.6 mm |
| Angle of helix | 45 ° |
| Total length | 56 mm |
| Body material | hss / pm |
| Threading | unc #5-40 |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Usually arrives within 14 working days