Machine thread-cutters E041
Threading diameter | 19 mm |
---|---|
Input | 16 |
Total length | 125 mm |
Threading diameter | 19 mm |
---|---|
Input | 16 |
Total length | 125 mm |
Body material | HSS-E |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 16 mm |
Square drive adapter | 16 mm |
Coating | Steam tempered |
Usually arrives within 14 working days