References
Sandvik Coromant:R140.0-10-09
Rubix:1048955
Manufacturer :5741767



Product details : R14001009-SVIK T-MAX U ROUND BORIN
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 140 mm |
| Length | 10 mm |
| Length x Section | 1400 mm |
Show UNSPSC/ECL@SS
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
- Usually arrives within 14 working days
