References
Sandvik Coromant:SRSCL 10CA-10
Rubix:1028100
Manufacturer :5751454



Product details : SRSCL10CA10-SVIK T-MAX U MINI CART
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 40 mm |
| Length | 50 mm |
| Length x Section | 2000 mm |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
