References
Sandvik Coromant:STSCL 10CA-11
Rubix:1028216
Manufacturer :5751574



Product details : STSCL10CA11-SVIK 45 DEG T-MAX U CA
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Length | 47 mm |
| Length x Section | 940 mm |
| Capacity length | 47 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
