References
Sandvik Coromant:STFCR 12CA-16-M
Rubix:1028185
Manufacturer :5751144



Product details : STFCR12CA16M-SVIK 90 DEG T-MAX U C
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Length | 55 mm |
| Length x Section | 1100 mm |
| Capacity length | 35 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
