References
Sandvik Coromant:R142.0-10-09
Rubix:1048967
Manufacturer :5741473



Product details : R14201009-SVIK T-MAX U ROUND BORIN
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 10 mm |
| Length | 50 mm |
| Length x Section | 425 mm |
| Capacity length | 50 mm |
Show UNSPSC/ECL@SS
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
- Usually arrives within 14 working days
