References
Sandvik Coromant:STTCL 10CA-11
Rubix:1028227
Manufacturer :5751520



Product details : STTCL10CA11-SVIK 60 T-MAX U CARTRI
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 55 mm |
| Length | 50 mm |
| Length x Section | 2750 mm |
| Capacity length | 50 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
