References
Sandvik Coromant:STTCR 10CA-11-B1
Rubix:1119263
Manufacturer :5751488



Product details : SANDVIK C/RIDGE STTCR10CA-11-B1
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 55 mm |
| Length | 50 mm |
| Length x Section | 8250 mm |
| Capacity length | 9.5 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
