References
Sandvik Coromant:PCLNL 25CA-19
Rubix:1050871
Manufacturer :5738231



Product details : PCLNL25CA19-SVIK CARTRIDGES
T-Max® P Cartridge for Turning
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 100 mm |
| Length | 100 mm |
| Length x Section | 3200 mm |
| Capacity length | 100 mm |
Show UNSPSC/ECL@SS
£ 289.83 excl. VAT
/ Each
£ 347.80 incl. VAT
- Usually arrives within 14 working days
