SANDVIK STWCR12CA-16-M CARTRIDGES 5751610
CoroTurn® 107 Cartridge for Turning
See technical informationReferences
Sandvik Coromant:STWCR 12CA-16-M
Rubix:319A9933
Manufacturer :5751610



Product details : SANDVIK STWCR12CA-16-M CARTRIDGES 5751610
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 50 mm |
| Length | 54.4 mm |
| Length x Section | 816 mm |
| Capacity length | 28 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
