SANDVIK CXS-07G157-7225R1025 SWISS TOOL INSERT 5726814
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-07G157-7225R 1025
Rubix:318A2674
Manufacturer :5726814



Product details : SANDVIK CXS-07G157-7225R1025 SWISS TOOL INSERT 5726814
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 7.2 mm |
| Length | 47.6 mm |
| Length x Section | 202.3 mm |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 60.59 excl. VAT
/ Each
£ 72.71 incl. VAT
- Usually arrives within 14 working days
