References
Sandvik Coromant:PTGNL 20CA-22
Rubix:1048844
Manufacturer :5738910



Product details : PTGNL20CA22-SVIK 90 DEG T-MAX P CA
T-Max® P Cartridge for Turning
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Length | 70 mm |
| Length x Section | 1400 mm |
| Capacity length | 40 mm |
Show UNSPSC/ECL@SS
£ 254.06 excl. VAT
/ Each
£ 304.87 incl. VAT
- Usually arrives within 14 working days
