SANDVIK CXS-04G078-4220R1025 SWISS TOOL INSERT 5726578
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-04G078-4220R 1025
Rubix:318A2700
Manufacturer :5726578



Product details : SANDVIK CXS-04G078-4220R1025 SWISS TOOL INSERT 5726578
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 4.2 mm |
| Length | 37.6 mm |
| Length x Section | 73.3 mm |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 60.14 excl. VAT
/ Each
£ 72.17 incl. VAT
- Usually arrives within 14 working days
