SANDVIK CXS-07G198-7235R1025 SWISS TOOL INSERT 5726355
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-07G198-7235R 1025
Rubix:318A0788
Manufacturer :5726355



Product details : SANDVIK CXS-07G198-7235R1025 SWISS TOOL INSERT 5726355
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 7.2 mm |
| Length | 57.8 mm |
| Length x Section | 416.16 mm |
| Capacity length | 35 mm |
Show UNSPSC/ECL@SS
£ 78.29 excl. VAT
/ Each
£ 93.95 incl. VAT
- Usually arrives within 14 working days
