References
Festo:EAMC-16-20-3-5
Rubix:390A9377
Manufacturer :562672
EAN:4052568099565

Documents
Product details : FESTO 562672 COUPLING
Coupling EAMC-16-20-3-5 Holder diameter 1=3 mm, Holder diameter 2=5 mm, Size=16, Assembly Position=Any, Max. speed=10000 1/min
Coupling EAMC-16-20-3-5 562672
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 59.73 excl. VAT
/ Each
£ 71.68 incl. VAT
- Delivery usually within ( 2 ) days