References
Festo:FKC-50/63
Rubix:118A1070
Manufacturer :545240
EAN:4052568184117

Documents
Product details : FESTO 545240 MOMENT COMPENSATOR FKC-50/63
Moment compensator FKC-50/63 for linear drive DGC-G. Size=50/63, Radial deviation +/-=4 mm, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Brief maximum permitted load in force direction +/-=5000 N
Technical specifications
Attributes
| Logistic Weight | 1123,7 g |
|---|---|
| Type | piston attachment |
Show UNSPSC/ECL@SS
£ 144.31 excl. VAT
/ Each
£ 173.17 incl. VAT
- Delivery usually within ( 2 ) days