References
Festo:EAMC-16-20-3-8
Rubix:390A9379
Manufacturer :2310368
EAN:4052568109165

Documents
Product details : FESTO 2310368 COUPLING
Coupling EAMC-16-20-3-8 Holder diameter 1=3 mm, Holder diameter 2=8 mm, Size=16, Assembly Position=Any, Max. speed=10000 1/min
Coupling EAMC-16-20-3-8 2310368
Technical specifications
Attributes
| Logistic Weight | 9,38 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 55.39 excl. VAT
/ Each
£ 66.47 incl. VAT
- Delivery usually within ( 2 ) days