References
Festo:EASC-S1-26-150
Rubix:391A0606
Manufacturer :562716
EAN:4052568209407

Documents
Product details : FESTO 562716 COVERING KIT
Covering kit EASC-S1-26-150 suitable for EGSK electrical slide. Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=234 g
Cover kit EASC-S1-26-150 for covering the axis profile open at the top. Size=26, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=234 g
Technical specifications
Attributes
| Logistic Weight | 336 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 111.12 excl. VAT
/ Each
£ 133.34 incl. VAT
- Delivery usually within ( 2 ) days