FESTO 1662803 SHOCK ABSORBER RETAINER

EAYH Holder

See technical informationSee documents
References
Festo:EAYH-L2-125-N
Rubix:391A0639
Manufacturer :1662803
EAN:4052568244637
EAYH-L2-125-N Retainer
Technical specifications
Typeholder eayh
See all Specifications
Documents

Product details : FESTO 1662803 SHOCK ABSORBER RETAINER


Retainer EAYH-L2-125-N Size=125, Corrosion resistance classification CRC=1, Product weight=258 g, Materials note=Conforms to RoHS, Materials information, housing=Wrought Aluminium alloy
Holder EAYH-L2-125-N Baugröße=125, Korrosionsbeständigkeitsklasse KBK=1, Produktgewicht=258 g, Werkstoffhinweis=RoHS konform, Werkstoffinformation Gehäuse=Aluminium wrought alloy

Technical specifications


Attributes
Logistic Weight280,72 g
Typeholder eayh
Show UNSPSC/ECL@SS
  • Delivery usually within ( 2 ) days