References
Festo:EAMC-30-32-6-6.35
Rubix:390A9403
Manufacturer :551002
EAN:4052568094645

Documents
Product details : FESTO 551002 COUPLING
Coupling EAMC-30-32-6-6.35 Holder diameter 1=6 mm, Holder diameter 2=6,35 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Coupling EAMC-30-32-6-6.35 551002
Technical specifications
Attributes
| Logistic Weight | 51,93 g |
|---|---|
| Type | clutch eamc |
Show UNSPSC/ECL@SS
£ 68.27 excl. VAT
/ Each
£ 81.92 incl. VAT
- Delivery usually within ( 2 ) days