References
Festo:EAMM-U-145-S95-140A-288
Rubix:391A0273
Manufacturer :1220582
EAN:4052568228927

Documents
Product details : FESTO 1220582 PARALLEL KIT
Parallel kit EAMM-U-145-S95-140A-288 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-145-S95-140A-288 suitable for electric drives. Frame size=145, Mounting position=any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 16592 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 938.54 excl. VAT
/ Each
£ 1,126.25 incl. VAT
- Delivery usually within ( 6 ) days