References
Festo:EAMD-42-40-20-16X25
Rubix:390A9498
Manufacturer :1188350
EAN:4052568228286

Documents
Product details : FESTO 1188350 COUPLING
Coupling EAMD-42-40-20-16X25 Holder diameter 1=20 mm, Holder diameter 2=26 mm, Size=42, Assembly Position=Any, Max. speed=6000 1/min
Coupling EAMD-42-40-20-16X25 1188350
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Type | spindle coupling eamd |
Show UNSPSC/ECL@SS
£ 128.11 excl. VAT
/ Each
£ 153.73 incl. VAT
- Delivery usually within ( 2 ) days