References
Festo:HAPG-SD2-5
Rubix:391A2285
Manufacturer :184481
EAN:4052568144388

Documents
Product details : FESTO 184481 ADAPTER KIT
Adapter kit HAPG-SD2-5 with tubing throughfeed, for Mounting grippers Type HGD-32-A on rotary actuator Type DRQD-20-...-FW. Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information for plate=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 116.03 excl. VAT
/ Each
£ 139.24 incl. VAT
- Delivery usually within ( 16 ) days