References
Festo:EAMM-U-60-S48-40G-91
Rubix:391A0341
Manufacturer :2283760
EAN:4052568253219

Documents
Product details : FESTO 2283760 PARALLEL KIT
Parallel kit EAMM-U-60-S48-40G-91 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-60-S48-40G-91 suitable for electric drives. Size=60, Mounting position=any, Max. rotational speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1238,77 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 491.15 excl. VAT
/ Each
£ 589.38 incl. VAT
- Delivery usually within ( 6 ) days