References
Festo:EAMM-A-R38-40G
Rubix:391A0100
Manufacturer :1456623
EAN:4052568263331
Documents
Product details : FESTO 1456623 AXIAL KIT
axial kit EAMM-A-R38-40G Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial assembly kit EAMM-A-R38-40G suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial assembly kit |
|---|
Show UNSPSC/ECL@SS
£ 216.78 excl. VAT
/ Each
£ 260.14 incl. VAT
- Delivery usually within ( 6 ) days