References
Festo:FLSR-32-L
Rubix:123A2977
Manufacturer :15688
EAN:4052568112806

Documents
Product details : FESTO 15688 FREE WHEEL UNIT FLSR-32-L
Freewheel unit FLSR-32-L For semi-rotary drives DSR. Size=32, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=9,98 Nm
Technical specifications
Attributes
| Logistic Weight | 1388,1 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 810.76 excl. VAT
/ Each
£ 972.91 incl. VAT
- Delivery usually within ( 16 ) days