References
Festo:EAMK-A-L38-38A
Rubix:390A9697
Manufacturer :558011
EAN:4052568096588

Documents
Product details : FESTO 558011 COUPLING HOUSING
Coupling housing EAMK-A-L38-38A suitable for toothed belt axis EGC-TB Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Coupling housing EAMK-A-L38-38A 558011
Technical specifications
Attributes
| Logistic Weight | 82,56 g |
|---|---|
| Type | clutch housing eamk |
Show UNSPSC/ECL@SS
£ 49.30 excl. VAT
/ Each
£ 59.16 incl. VAT
- Delivery usually within ( 6 ) days