References
Festo:EAMM-A-P8-38A-55A
Rubix:104A8467
Manufacturer :562653
EAN:4052568209285

Documents
Product details : FESTO 562653 AXIAL KIT EAMM-A-P8-38A-55A
Axial kit EAMM-A-P8-38A-55A Size=33/46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 183,4 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 117.62 excl. VAT
/ Each
£ 141.14 incl. VAT
- Delivery usually within ( 6 ) days